150mm (6 ) Kobe Bench Grinder comes with 3M Deburring Kit

Order Code: ZT3807186S

£149.99 Inc VAT (20%)

Currently unavailable

Description

Industrial quality 6?? bench grinder for the professional user. Adjustable tool rests and spark deflector. Eye shield. Maintenance-free, smooth and quiet motor.
CE approved.
Voltage: 240V
Wattage: 385W
Speed: 2800rpm
Max. wheel diameter: 150mm (6??)
Max. wheel width: 25mm
Spindle diameter: 13mm

Scotch-Brite? Radial Bristle Discs - 33215 Yellow Bristle DISCS 150mm P80
Ideal for finishing, polishing, deburring and light sanding. The bristles allow you to create an incredibly uniform finish, even around protrusions, detail grooves, patterns and other hard to reach areas.

Scotch-Brite? Deburring Wheels DB-WL ? 18762 152x25.4x25.4 9SFN DBWL Wheel
Continuously exposes abrasive to the workpiece to produce a consistent finish throughout the life of the product. Will not undercut, gouge, or distort the workpiece. Silicon carbide, convolutely wound. Suitable for use on all metals.

Aluminium Flange - GA7500
Used to reduce wheel or brush cores and internal diameters to fit smaller shaft sizes. Manufactured of spun aluminum and has a taper locking feature to automatically center the flange inside the core of the wheel.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome