0
1
2
3

Heavy Duty Double-Ended Grinders & Polishers


£3,499.99 Inc VAT (20%)

See all variants from £3,499.99

Description

For heavy industrial use. Totally enclosed balanced motor and shaft with dust-proof sealing to high quality bearings gives many years of quiet vibration free operation. Also available with EX16 built-in dust extraction, KU bag type dust extraction, pedestals, polishing wheels, guards and spindles, grinding belt arms, tables with coolant troughs, illuminated wheel guards. For full details please contact your local branch.
Standard features:
Emergency stop switch. Adjustable spark arresters. Heavy-duty eye shields. Adjustable tool rests.
5 year warranty on motor.

Feature Attributes

Motor Rating:
4.8hp
Belt Size:
100x2000mm
Model Number:
Ajax 100

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome