US Pro 8PCS 1/2” Drive Long Hex Bit Socket Set This 8-piece long hex bit socket set is designed for those hard-to-reach fasteners. With durable construction and a 1/2" drive, these long hex bits are perfect for automotive, mechanical, and DIY applications. Key Features: Set Includes: 8 long hex bit sockets in various sizes Drive Size: 1/2" drive for compatibility with standard ratchets and wrenches Design: Long hex bits for reaching fasteners in deep or tight spaces Material: Made from strong, durable steel for long-lasting performance Use: Ideal for automotive repairs, mechanical work, and DIY tasks Brand: US Pro