Screwdriver Bit Socket 1/2 XZN


£13.99 Inc VAT (20%)

See all variants from £13.99

Description

• Square drive as per DIN 3120 - C 12.5, ISO 1174, with ball retention groove • TORX® = reg. trademark of Acument Intellectual Properties, LLC. USA

Feature Attributes

Material:
Chrome-vanadium steel
Product Type:
Sockets for Multi-Point Screws
Standards Met:
DIN 3120 – C 12, 5, ISO 1174
Length:
100 mm
Tip Length:
62 mm
Working Length:
100 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome