7132200SB CoBolt Compact Bolt Cutters 200mm

Order Code: ZT2602567S

£59.99 Inc VAT (20%)


Description

The Knipex CoBolt multiplies the hand force used to grip the handles 35 times over The Knipex 7132200SB (carded) CoBolt Compact Bolt Cutters, a small tool with big impact – those used to working with standard bolt cutters will appreciate how user-friendly the CoBolt is. Thanks to their practical size of 200mm and low weight of less than 400g, the strong compact bolt cutters are quickly at hand and are also a powerful partner in demanding situations, such as when working above head height. Even the hardest wire is no problem, and they master piano wire up to a diameter of 3.6 mm reliably. When cutting bolts, nails and rivets up to a diameter of 6 mm (in the case of soft material), you benefit from maximum power and convenient handling. This high cutting performance is the result of long-standing engineering experience. The precision cutting edges made of chrome-vanadium high-performance steel are induction hardened and therefore guarantee the greatest cutting edge hardness. The particularly efficient lever-action mechanism guarantees an extremely favourable lever ratio with simultaneously low friction. The CoBolt multiplies the hand force used to grip the handles 35 times over. Features: With recess for easier cutting of thicker wires Cuts bolts, nails, rivets, etc. up to 5.2 mm dia. With precision cutting edges for soft, hard and piano wire Chrome vanadium heavy-duty steel, forged, multi stage oil-hardened Efficient joint design ensures exceptional cutting performance with little effort With gripping surface below the joint for gripping and pulling wires from Ø 1.0 mm Cutting edges additionally induction-hardened, cutting edge hardness approx. 64 HRC The recess in the blade allows easier cutting of thicker wires, e. g. for anchor bolts in false ceilings Opening spring and locking device are integrated in the handles also for comfortable work and protected transport Specifications: Style: 3 Weight: 0.370kg Part number: 7132200SB Pliers: Black Atramentized Dimensions: 200 x 62 x 24mm Handles: with slim multi-component grips Cutting capacities soft wire (diameter): 6mm Cutting capacities hard wire (diameter): 4.0mm Cutting capacities piano wire (diameter): 3.6mm Cutting capacities medium hard wire (diameter): 5.2mm

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome