Low Tensile Bolt Cutters


Select
£7.99 Inc VAT (20%)
Up to 5% off


See all variants from £7.99

Description

These low tensile bolt cutters are designed for delivering a centre cut. Manufactured from drop forged hardened carbon steel, the product is suitable for round and flat sections. Boasting adjustable arms, cushion grips and tubular handles for maximum strength combined with low weight. Available in an array of sizes.

Features and Benefits
• Manufactured from drop forged carbon steel which is robust and makes the product suited for round and flat sections
• Adjustable arms allow you to get the correct leverage needed for cutting bolts
• Tubular steel handles provide maximum strength whilst being lightweight
• Cushion grips provide user comfort, control and added grip
• Available in various sizes to suit your needs

Typical Applications
• Engineering
• Construction

Feature Attributes

Handle Material:
Drop Forged Steel
Grip Material:
Plastic
Cut Type:
Centre Cut
Type:
Low Tensile Bolt Cutter
Jaw Material:
Drop Forged Hardened Carbon Steel
Non Sparking:
No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome