Mini Bolt Cutters


£6.59 Inc VAT (20%)
Up to 5.5% off

See all variants from £6.59

Description

Clipper Cut
Manufactured from forged hardened steel, with spring return, allowing single-handed use. Compound action magnifies the pressure applied to the handle. Ensures a concentration of force between the jaws. Non-slip moulded plastic grip. Available with straight and bent jaws. For low tensile materials.

Feature Attributes

Type:
Low Tensile Bolt Cutter
Cutting Capacity:
3mm (1/8") @ 735N/mm2 (45 tons/in2)
Cut Type:
Clipper Cut
Handle Material:
Drop Forged Steel
Jaw Material:
Drop Forged Steel
Grip Material:
Plastic
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome