Basic I-Beam Level


Select
£13.49 Inc VAT (20%)


See all variants from £13.49

Description

The STANLEY® Basic I-Beam Level has three Ø12mm vials for levelling at varying angles (180°, 90° and 45°). There is also a top window for clear and effortless vial reading from above. These integrated vials are encased in oversized, rugged plastic caps for increased protection and sustaining the vials’ accuracy. A continuous edge on both sides enables the level to be used as a ruler for marking up. The yellow, powered-coated finish provides added surface protection. There is also a handy hang hole for easy storage. Precise levelling performance with 2.0mm/m accuracy on all working edges.

Feature Attributes

Accuracy:
± 2.0mm/m
Number Vials:
3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome