GAM Professional Digital Angle Measure - 0 601 076


£189.99 Inc VAT (20%)

See 2 Product Variants
£189.99

Description

• Five tools in one: digital angle measure, inclinometer, mitre calculator, protractor and level.
• Optimum readability due to rotating, illuminated display.
• Hold function for holding and transferring the measuring result at the press of a button.
• Stores angle and inclinometer measurements in memory for repeated use.
• Precise angle transfer due to mechanical locking screw.
• Robust and compact design with IP54 protection.
• No calibration required.
• Digital angle measure and inclinometer in one.
• Digital angle measure delivers accurate angle targets.
• Calculates mitre angles without the need for accessories.
• Inclinometer with laser up to a range of 30 m

Specification:

• Measurement Range: 0 - 270°.
• Simple Mitre Cut Input Angle Range: 0° - 220°.
• Compound Cut Input Angle Range: 0° - 180°.
• Measurement Accuracy, Angles: ± 0.1°.
• Leveling Accuracy (Vial): +/- 0.05°.
• Power Supply: 4x 1.5V (AA).
• Battery Power, Approx.: 50hr
• Automatic Deactivation Facility, Approx.: 30 mins
• Arm Length: 600mm
• Leg Extension Length: 40mm
• Leg Extension Range: 0 - 170mm
• Material: Aluminum
• Length: 684mm
• Width: 52mm
• Height: 60mm
• Weight: 1.7 kg

See full description

Feature Attributes

Number of Vials:
2
Product Type:
Digital Angle Level
Resolution:
0.1 °

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome