Metric Box Spanners, Double End, Chrome Vanadium Alloy


£15.99 Inc VAT (20%)

See 2 Product Variants
£15.99

Description

Britool Expert Tools Metric 6ptX6pt Angled Box Spanners

Features
Through hole in handle for using a bar for power turning
Wide round spanner handle enables the user to apply high power comfortably without hurting the hand
Polished Chrome Vanadium Alloy for superior strength and durability
Expert Brand + Part Number + Size is stamped or etched onto the tools for easy selection and ID
Both ends 6Pt metric

Technical Conformity
Professional Tools with Britool Expert Lifetime Warranty
YTSCC-7274-2015-08
Where applicable ISO + DIN + ASME ratings apply to Britool Expert Tool

Feature Attributes

Finish/Coating:
Chrome Plated
Type:
Box Spanner
Metric or Imperial:
Metric
Material:
Chrome Vanadium Alloy
Single or Double End:
Double End
Number of Pieces:
1
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome