0
1
2

Bar Turning Tools - P30


£13.99 Inc VAT (20%)
Up to 13% off

See 9 Product Variants
£13.99

Description

Kennedy Brazed Tip Turning & Boring Tools are manufactured in three standard grades. (All sizes are nominal). Manufactured to ISO DIN BHMA Standards.

P30: Carbide tipped tools are suitable for heavy duty turning and boring on all classes of steel. Suitable also for interrupted cutting and machining at low speeds and heavy feeds.

Feature Attributes

Material Application:
Steel
Standards Met:
ISO DIN BHMA
Tip Material:
Carbide
ISO Cut:
P20 - P30
ISO Category Grade:
P
Clearance Angle:
6 °
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome