0
1

Bar Turning Tools - P40


Select
£9.99 Inc VAT (20%)


See all variants from £9.99

Description

Kennedy Brazed Tip Turning & Boring Tools are manufactured in three standard grades. (All sizes are nominal). Manufactured to ISO DIN BHMA Standards.
P40: Roughing to heavy roughing of steel and steel castings using heavy feeds and low to medium cutting speeds. Also used under unfavourable conditions, particularly where intermittent cutting is involved. This grade is also suitable for planing operations and for machining manganese steel.

Feature Attributes

Tip Material:
Carbide
ISO Cut:
P40
Tool Type:
Bar Turning
ISO Category Grade:
P
Material Application:
Steel
Standards Met:
ISO DIN BHMA
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome