0
1
2

Cranked Knife Turning Tools - P30


£9.99 Inc VAT (20%)
Up to 16.5% off

See all variants from £9.99

Description

Kennedy Brazed Tip Turning & Boring Tools are manufactured in three standard grades. (All sizes are nominal). Manufactured to ISO DIN BHMA Standards.

P30: Carbide tipped tools are suitable for heavy duty turning and boring on all classes of steel. Suitable also for interrupted cutting and machining at low speeds and heavy feeds.

Feature Attributes

Tool Type:
Cranked Knife Turning
Material Application:
Steel
Standards Met:
ISO DIN BHMA
Tip Material:
Carbide
Lead Angle:
5 °
ISO Cut:
P20 - P30
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome