0
1

Cranked Round Nosed Turning Tools - K20


Select
Select
£12.99 Inc VAT (20%)


See all variants from £12.99

Description

Kennedy Brazed Tip Turning & Boring Tools are manufactured in three standard grades. (All sizes are nominal). Manufactured to ISO DIN BHMA Standards.

K20: General-purpose tools for most applications. Ideal for machining cast iron, non-ferrous metals, bakelite etc. Combines wear resistance with toughness when rough turning at moderate cutting speeds. Suitable for high feed rates.

Feature Attributes

Tip Material:
Carbide
Tool Type:
Cranked Round Nose Turning
Lead Angle:
15 °
Standards Met:
ISO DIN BHMA
Material Application:
Cast Iron,Nonferrous Metal
ISO Cut:
K20
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome