1. Tools & Machining/
  2. Cutting Tools/
  3. Indexable Tools/
  4. Turning Tools/
  5. Brazed Tools
Cranked Turning Tools - K20
0
1

Cranked Turning Tools - K20


See all variants from
£2.99Inc VAT (20%)
Up to 3% off
See all variants from £2.99

Description

Kennedy Brazed Tip Turning & Boring Tools are manufactured in three standard grades. (All sizes are nominal). Manufactured to ISO DIN BHMA Standards.

K20: General-purpose tools for most applications. Ideal for machining cast iron, non-ferrous metals, bakelite etc. Combines wear resistance with toughness when rough turning at moderate cutting speeds. Suitable for high feed rates.

Feature Attributes

Tip Material:
Carbide
Standards Met:
ISO DIN BHMA
Tool Type:
Cranked Turning
ISO Category Grade:
K
Clearance Angle:
6 °
Lead Angle:
5 °
More attributes