Parting Off Tools - P40


£22.99 Inc VAT (20%)
Up to 8% off

See all variants from £22.99

Description

Kennedy Brazed Tip Turning & Boring Tools are manufactured in three standard grades. (All sizes are nominal). Manufactured to ISO DIN BHMA Standards.
P40: Roughing to heavy roughing of steel and steel castings using heavy feeds and low to medium cutting speeds. Also used under unfavourable conditions, particularly where intermittent cutting is involved. This grade is also suitable for planing operations and for machining manganese steel.

Feature Attributes

Clearance Angle:
6 °
Tool Type:
Parting Off
Tip Material:
Carbide
Cutting Direction:
Right Hand
ISO Cut:
P40
ISO Category Grade:
P
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome