0
1

Square Shank Boring Tools Held at 80 in Bar - P30


£12.99 Inc VAT (20%)
Up to 14% off

See 3 Product Variants
£12.99

Description

Kennedy Brazed Tip Turning & Boring Tools are manufactured in three standard grades. (All sizes are nominal). Manufactured to ISO DIN BHMA Standards.
P30: Carbide tipped tools are suitable for heavy duty turning and boring on all classes of steel. Suitable also for interrupted cutting and machining at low speeds and heavy feeds.

Feature Attributes

Lead Angle:
40 °
Clearance Angle:
6 °
Material Application:
Steel
Cutting Direction:
Neutral
Tool Type:
Square Shank Boring
Tip Material:
Carbide
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome