CarbideMax XL110 TCT Broach Cutters - 110mm deep - 61-200mm Diameter (108040)


£299.99 Inc VAT (20%)

See 31 Product Variants
£299.99

Description

Ultra large diameter drilling with CarbideMax XL.

With the requirement for ultra large diameter broaching fast increasing, the CarbideMax-XL110™ range offers cutters from 61mm up to 200mm diameter with a 110mm cutting depth.

These high quality TCT cutters have a reinforced 32mm diameter shank to withstand the high levels of torque generated.
Adapters are available to convert the 32mm shank for use with standard 19.05mm weldon shank magnet drills.

- Up to 10x longer life than traditional HSS Cutters
- 64% Faster cuts than HSS cutters
- Elaborate cutting geometry for faster, quieter drilling
- Chatter free performance

Feature Attributes

Pack Quantity:
1
Shank Size:
32 mm
Shank Diameter:
32 mm
Cutting Depth:
110 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome