CarbideMax™ XL55 TCT Broach Cutters - 55mm deep (108020)


£179.99 Inc VAT (20%)

See all variants from £179.99

Description

Ultra large diameter drilling with CarbideMax XL.

With the requirement for ultra large diameter broaching fast increasing, the CarbideMax-XL55™ range offers cutters from 61mm up to 150mm diameter with a 55mm cutting depth.

These high quality TCT cutters have a reinforced 32mm diameter shank to withstand the high levels of torque generated.
Adapters are available to convert the 32mm shank for use with standard 19.05mm weldon shank magnet drills.

- Up to 10x longer life than traditional HSS Cutters
- 64% Faster cuts than HSS cutters
- Elaborate cutting geometry for faster, quieter drilling
- Chatter free performance

Feature Attributes

Pack Quantity:
1
Shank Diameter:
32 mm
Cutting Depth:
55 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome