Commando 35 Magnetic Drilling Machine


£349.99 Inc VAT (20%)

See all variants from £349.99

Description

The Rotabroach® Commando 35 Magnetic Drilling Machine is a versatile and powerful tool designed for site work applications, ideal for construction, fabrication, and maintenance tasks. Weighing only 12kg, it is lightweight and portable, making it easy to transport between job sites. Equipped with a robust 1050W motor, it offers the ability to cut and drill through a wide range of materials with ease, and it features a 35mm wide and 50mm cutting capacity. The drill also includes thermal overload protection, enhancing safety and prolonging motor life. Perfect for tasks like bridge building, vehicle fabrication, and general construction work, the Commando 35 combines efficiency, portability, and durability.

Features and Benefits
• 1050W motor boosts efficiency, allowing for easy cuts in diverse materials
• Compact and easy to move between different sites
• Equipped with thermal overload protection, ensuring user safety and extending motor life

Contents
• 1x Rotabroach Commando 35 110v Mag Drill
• 1x Carry case
• Allen Keys
• Safety starp & guard
• Integral cooling system

Feature Attributes

No Load Speed:
850 rpm
Drilling Capacity:
13 mm
Series:
Commando 35
Product Type:
Corded Magnetic Drill
Clamping Force:
8000 N
Applications:
Drilling
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome