Rotabroach HSS Raptor Cutter 40 x 25mm HLLRAP400

Order Code: ZT1284232P

£109.99 Inc VAT (20%)


Description

The Rotabroach Raptor Cutters have a unique and exclusive geometry. They are designed to ensure that they will last longer, cut faster and give a better and more accurate finished hole than any other annular cutter. The cutters are manufactured from HSS with the addition of aluminium (M2AL), and heat-treated to a high temperature to ensure excellent hardness. This Rotabroach HSS Raptor Cutter has the following specification Diameter 40mm Cutting Depth 25mm

See full description
Specifications for Rotabroach HSS Raptor Cutter 40 x 25mm HLLRAP400
  • MFR Part No.
    RAP400
  • Type
    Short Cutter
  • Cutter Type
    Short Cutter
  • Size
    40mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome