CRSN - Mts Toolholder


£149.99 Inc VAT (20%)

See all variants from £149.99

Description

-MN for Kendex™ Negative Inserts
MTS Toolholders

Feature Attributes

Head Length:
26 mm
Insert Shape:
R-Round
Body Material:
Steel
Unit Measured:
Metric
Adapter Type Machine Side:
Square Shank
Coolant Supplied:
No
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome