0
1

Locking C-Clamps with Swivel Pads


Select
£11.39 Inc VAT (20%)
Up to 3% off


See all variants from £11.39

Description

These locking C-clamp pliers possess a wide and deep jaw profile that allows the product to clear obstacles and firmly clamp sections that a normal grip wrench cannot. With swivel contact pads to allow tapered surfaces to be clamped, the product is available in a range of sizes to suit your needs. Manufactured from steel, each piece is highly robust.

Features and Benefits
• Adjustable jaw opening to fit your desired workpiece with ease
• Ergonomic design ensures comfortable handling
• No Pinch, easy release action minimises the likelihood of accidents
• Concave profile allows for a for better push-pull action
• Available in a range of sizes to suit your needs
• Wide and deep jaw profile
• Clears obstacles to firmly clamp sections that a normal grip wrench cannot
• With swivel contact pads to allow tapered surfaces to be clamped

Typical Applications
• DIY
• Carpentry
• Construction

Feature Attributes

Finish/Coating:
Nickel
Material:
Heat Treated Chrome Molybdenium
Handle Type:
Ergonomic
Type:
Locking Clamp
Jaw Material:
Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome