The 45 Knipex Insulated Twin Wire Ferrules by DIN colour code. Supplied in a practical dispenser box with rotating lid, complete with opening to remove individual wire ferrules. Format: 90mm, height 44mm. Contents: 20 Wire Ferrules 2 x 4mm, 10 Wire Ferrules 2 x 6mm, 10 Wire Ferrules 2 x 10mm, 5 Wire Ferrules 2 x 16mm.