0
1
2
3

Replacement Jaws for Crimping Tools


Select
Select
£14.99 Inc VAT (20%)
Up to 10% off


See all variants from £14.99

Description

To suit Kennedy ratcheting frame crimping tools.

Feature Attributes

Jaw Material:
Steel
Tool/Jaw Features:
Interchangeable Jaws
Type:
Replacement Jaws
Number of Pieces:
1
Tool Material:
Steel
Non Sparking:
No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome