0
1

RM-BN-H7LB Bayonet Reamers, Grade IC908


£329.99 Inc VAT (20%)

See all variants from £329.99

Description

RM-BN-H7LB: Interchangeable left-hand solid carbide reaming heads (shell reamers) with a quick change bayonet mechanism for H7 hole tolerance high speed reaming of through holes.

Grade: IC908
A hard, fine grain substrate with excellent chipping resistance, combined with a new TiAlN PVD coating. Provides high wear and oxidation resistance. Recommended for a very wide range of materials applications and machining conditions.
ISO Range - P/M/K: (P15-P30)(M20-M30)(K20-K40)
ISO Range - H/S/N: (H10-H20)(S10-S25)
Grade or Coating Type: PVD
Coating Layers: TiAlN

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome