3 Flute Ball Nose Plain Shank


£14.99 Inc VAT (20%)

See all variants from £14.99

Description

Series No. 307303
Carbide. To DIN 7160 & 7161.

Feature Attributes

Coolant Delivery:
External
Number of Flutes:
3
Material:
Solid Carbide
Cutting Direction:
Right Hand
Flute Type:
Helical
Standards Met:
DIN 7161,DIN 7160
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome