1. Tools & Machining/
  2. Cutting Tools/
  3. End Mills/
  4. Carbide End Mills
414-105 Solid Carbide TiALN 4 Flute Standard End Mills

414-105 Solid Carbide TiALN 4 Flute Standard End Mills


5 Variants From
£19.99

Inc VAT (20%)

See 5 Product Variants
£19.99

Description

Manufactured from solid carbide with 4 flutes for excellent cutting power and durability in milling applications, with a TiALN coating for greater heat and wear resistance.

Features and Benefits
• Solid carbide construction for increased strength
• 4 flutes for improved cutting performance and chip control
• TiALN coated finish for excellent heat and wear resistance

Typical Applications
• Milling

See full description

Feature Attributes

Finish/Coating:

TiAlN

Number of Flutes:

4

Material:

Carbide

Product Type:

End Mills