5504 Series Carbide FIREX Coated Roughing End Mill (Metric)


Select
Select
Select
£79.99 Inc VAT (20%)


See all variants from £79.99

Description

5504 Series are Carbide roughing end mill for slotting, roughing and ramping with fine teeth for a refined finish. The FIREX© coated finish helps aid durability whilst the weldon flattened shank helps prevent the tool from rotating during operation.

Features and Benefits
• Carbide construction enables faster speeds and durability at high temperatures
• FIREX© coating for increased durability
• Fine teeth for a more refined finish
• Weldon flatted shank helps prevent tool rotation during operation

Specifications
• 30° helix
• 4 flutes
• Manufactured to DIN 6527L
• Metric sizes 6.00mm to 20.00mm

Typical Applications
• Shoulder milling
• Slotting
• Roughing
• Ramping

See full description

Feature Attributes

Cutter Diameter Tolerance:
h10
Plunge Type:
Centre Cutting
Flute Type:
Helical
Cutting Direction:
Right Hand
Shank Diameter Tolerance:
h6
Number of Flutes:
4
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome