5545 FIREX Carbide Multi Fluted End Mills (Metric)


Select
£33.99 Inc VAT (20%)


See all variants from £33.99

Description

Guhring 5545 End Mills (Multi Fluted) are manufactured from a rigid carbide substrate giving them increased strength when machining. Their durable FIREX© coating helps to provide the tool with improved heat and wear resistance prolonging performance and tool lifespan.

Features and Benefits
• Hard carbide construction for improved rigidity
• Durable FIREX© coating prolongs tool life
• Heat and wear resisitant properties for optimal performance

Specifications
• Tool material:- VHM
• Surface finish:- FIREX© Coated
• Carbide grade:- K - P
• Type:- NH
• Cutting direction:- Right Hand
• Cooling:- Without coolant
• Tolerance:- H10
• Shank design:- DIN 6535-HB
• Standards - DIN 6527L
• Helix angle:- 45 degrees

Typical Applications
• Milling
• Steel
• Stainless steel
• Steel alloys

See full description

Feature Attributes

Series:
5545
Cutter Diameter Tolerance:
h10
Plunge Type:
Centre Cutting
Finish/Coating:
FIREX©
Shank Type:
Weldon Flat
Helix Angle:
45 °
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome