A2BHC - Cutoff Toolholder


£179.99 Inc VAT (20%)

See 4 Product Variants
£179.99

Description

A2™ Cut-Off Blades
Grooving and Cut-Off

Feature Attributes

Unit Measured:
Metric
Shank Height:
32 mm
Cutting Depth:
33 mm
Shank Width:
7.95 mm
Body Material:
Steel
Clamping Type:
A2/A3/A4/Pg/Tg
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome