0
1

Bur-Style Router - CBDB - Inch


£199.99 Inc VAT (20%)

See all variants from £199.99

Description

Bur-Style Router • CBDB
High-Performance Solid Carbide End Mills • CFRP Router

Feature Attributes

Helix Angle:
15.000
Number of Flutes:
12
Milling Application:
End Mill
Style:
Chamfer
Unit Measured:
Imperial
Number of End Mills:
Single Ended
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome