1. Tools & Machining/
  2. Cutting Tools/
  3. End Mills/
  4. Carbide End Mills

Carbide Micrograin 3 Flute Plain Shank Long Series Ball Nosed End Mill - Metric


Select
Select
See all variants from
£22.99Inc VAT (20%)

See all variants from £22.99

Description

Long Series - 3 Flute - Metric
Offer a combination of advantages achieved with two and four flutes giving profile and peripheral milling capability in addition to slotting and plunging. Chatter is also significantly reduced. Centre cutting as standard. Manufactured to Ansi Standards.

Metric Tolerances
Diameter: Over 1.00 ~ up to 6.00. Tolerance: +0.000, -0.050.
Diameter: Over 6.00 ~ up to 25.00. Tolerance: +0.000, -0.080.

See full description

Feature Attributes

Number of Flutes:
3
Cutting Direction:
Right Hand
Material:
Carbide
Standards Met:
ANSI Standards
Coolant Delivery:
External
Helix Direction:
Right Hand
More attributes