1. Tools & Machining/
  2. Cutting Tools/
  3. End Mills/
  4. Carbide End Mills
Carbide Micrograin 4 Flute Plain Shank Long Series End Mills - Inch

Carbide Micrograin 4 Flute Plain Shank Long Series End Mills - Inch


Select
See all variants from
£19.99

Inc VAT (20%)

See all variants from £19.99

Description

Long Series- 4 Flute - Inch
For optimum performance and maximum swarf removal when plunging, slotting and routing in light alloys, brass, aluminium, non ferrous and other soft materials. Manufactured to USCTi Standards.

Inch Tolerances
Diameter: Over 1/16” ~ up to 1/4”. Tolerance: +0.000, -0.002.
Diameter: Over 1/4” ~ up to 1”. Tolerance: +0.000, -0.003.

See full description

Feature Attributes

Shank Type:

Plain Round

Coolant Delivery:

External

Standards Met:

USCTi

Material:

Carbide

Flute Type:

Helical

Number of Flutes:

4

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome