Carbide Micrograin 4 Flute Plain Shank Long Series End Mills - Metric


Select
Select
£15.99 Inc VAT (20%)


See all variants from £15.99

Description

Long Series - 4 Flute - Metric
For optimum performance and maximum swarf removal when plunging, slotting and routing in light alloys, brass, aluminium, non ferrous and other soft materials. Manufactured to USCTi Standards.

Metric Tolerances
Diameter: Over 1.00 ~ up to 6.00. Tolerance: +0.000, -0.050.
Diameter: Over 6.00 ~ up to 25.00. Tolerance: +0.000, -0.080.

Feature Attributes

Plunge Type:
Centre Cutting
Standards Met:
USCTI
Coolant Delivery:
External
Cutting Direction:
Right Hand
Shank Diameter Tolerance:
h6
Shank Type:
Plain Round
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome