Carbide Micrograin Plain Shank Milling Cutters, 4 Flute: Regular Series, Inch


£5.99 Inc VAT (20%)
Up to 14% off

See 6 Product Variants
£5.99

Description

4 Flute: Regular Series - Inch
Centre cutting as standard. For maximum strength when milling harder materials where rapid swarf removal is not needed. 4 flute milling cutters have one of the strongest tooth structures available in solid cutters. Manufactured to Works Standards.

Inch Tolerances
Diameter: Over 1/16” ~ up to 1/4”. Tolerance: +0.000, -0.002.
Diameter: Over 1/4” ~ up to 1”. Tolerance: +0.000, -0.003.

Feature Attributes

Flute Type:
Helical
Material:
Carbide
Number of Flutes:
4
Cutter Diameter Tolerance:
h10
Cutting Direction:
Right Hand
Coolant Delivery:
External
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome