Carbide Micrograin Plain Shank Milling Cutters - 4 Flute

Carbide Micrograin Plain Shank Milling Cutters - 4 Flute


£8.99 Inc VAT (20%)
Up to 16.5% off

See all variants from £8.99

Description

For optimum performance and maximum swarf removal when plunging, slotting and routing in light alloys, brass, aluminium, non-ferrous and other soft materials. Manufactured to USCTi Standards. Their 4 flute design offers maximum rigidity for increased strength when cutting.

Features and Benefits
• Carbide micrograin construction for increased strength
• 4 flutes for maximum rigidity
• Offfers maximum swarf removal when plunging, slotting and routing in soft and non-ferrous materials

Standards
• Manufactured to USCTi Standards

Notes
• Diameter: Over 1.00 ~ up to 6.00. Tolerance: +0.000, -0.050
• Diameter: Over 6.00 ~ up to 25.00. Tolerance: +0.000, -0.080

See full description

Feature Attributes

Helix Angle:
30 °
Plunge Type:
Centre Cutting
Coolant Delivery:
External
Number of Flutes:
4
Material:
Carbide
Flute Type:
Helical
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome