Inc VAT (20%)
Centre cutting.
To Manufacturers Standards.
Cutting diameter to h10.
Shank diameter to h6.
Carbide Q-Coat.
Series 75 regular Neck
Carbide Q-Coat
Plunge Type:
Centre Cutting
Milling Application:
High-feed Milling
Number of Flutes:
2
Finish/Coating:
Carbide Q-Coat
Reach Type:
Standard Neck
Material:
Solid Carbide