Carbide Plain Shank Ripper Fine Pitch: Series 82, Regular Length - Carbide Q-Coat

Carbide Plain Shank Ripper Fine Pitch: Series 82, Regular Length - Carbide Q-Coat


Select
Select
£46.99 Inc VAT (20%)


See all variants from £46.99

Description

Centre cutting.
To Manufacturers standards.
Cutting diameter to e8.
Shank diameter to h6.
RFQ-3*PR Carbide Q-Coat.
*Number varies according to the number of flutes.

Series 82 - Regular Length
Dimensions to DIN 844.

See full description

Feature Attributes

Standards Met:
DIN 844
Shank Diameter Tolerance:
H6
Plunge Type:
Centre Cutting
Helix Direction:
Right Hand
Coolant Delivery:
External
Milling Application:
High-feed Milling,Roughing
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome