EADE - 4 Flute with Neck - Metric


£199.99 Inc VAT (20%)

See 5 Product Variants
£199.99

Description

EADE • 4-Flute with Neck • Metric
High-Performance Solid Ceramic End Mills • EADE

Feature Attributes

Helix Angle:
40.000
Number of Flutes:
4
Finish/Coating:
Uncoated
Milling Application:
End Mill
Style:
Radius
Unit Measured:
Metric
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome