EADE - 6 Flute - Inch


Select
£159.99 Inc VAT (20%)


See all variants from £159.99

Description

EADE • 6 Flute • Inch
High-Performance Solid Ceramic End Mills • EADE

Feature Attributes

Helix Angle:
40.000
Finish/Coating:
Uncoated
Number of Flutes:
6
Style:
Radius
Milling Application:
End Mill
Number of End Mills:
Single Ended
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome