EFS-B44 10-22C10-72 IC900 Milling Cutter

Order Code: ZT1151754X

£144.99 Inc VAT (20%)


Description

Iscar FINISHRED Solid Carbide Endmills.
2 Applications in 1 Solid Carbide Endmill:
The EFS.. B44 endmill features 4 flutes with a 45 helix,
two serrated flutes and two continuous flutes.
The tool is fully effective and enables running at rough machining
parameters, resulting in finish surface quality.
Unique tool design reduces vibration at high load applications.
The tool produces short and long chips simultaneously. This chip mixture is
evacuated more easily than each individual chip type, which is an excellent
solution for slotting and cavity milling applications.
One tool change and set up time can be eliminated.
A single tool replaces the roughing and finishing endmills, dramatically
reducing cycle time and increasing productivity.
Extra tool position is gained on the machine.
Eliminates the need to keep a large amount of stock.
4 flutes: 2 serrated plus 2 continuous flutes.
Excellent performance and tool life.
Suitable for all types of steel. Excellent performance in machining titanium,
inconel, stainless steel and high temperature alloys.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome