End Mills SD13 45


Select
£319.99 Inc VAT (20%)


See all variants from £319.99


Description unavailable

Feature Attributes

Height:
120 mm
Insert Shape:
Square
Cutting Edge Angle:
45 °
Number of Inserts:
3
Toolholder Style:
Face Mill
Toolholder Material:
Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome