Quantity | Price | Discount |
---|---|---|
1 - 4 | £59.99 | 0% |
5 + | £57.59 | 4% |
For profiling, slotting, plunging and drilling. Deep tapered flute for swarf evacuation while slotting. Large core diameter for minimum deflection and maximum stability, high helix reduces cutting force and improves finish. Short chip contact produces lower heat. For materials up to 50 HRC.
EPP Epoch Power Mill - Long Shank.
Diameter Range: 3.0 - 17.0mm.
Shank size: to h6.