F1AA...WS WM - Metric


Select
£39.99 Inc VAT (20%)


See all variants from £39.99

Description

F1AA...WS—WM
High-Performance Solid Carbide End Mills • Aluminium

Feature Attributes

Helix Angle:
30.000
Number of Flutes:
1
Finish/Coating:
Uncoated
Unit Measured:
Metric
Number of End Mills:
Single Ended
Style:
Square End
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome