F2AA...WM-WL-WX - Extended Neck - Metric


£49.99 Inc VAT (20%)

See 16 Product Variants
£49.99

Description

F2AA...WM-WL-WX • Extended Neck
High-Performance Solid Carbide End Mills • Aluminium

Feature Attributes

Helix Angle:
45.000
Finish/Coating:
Uncoated
Number of Flutes:
2
Style:
Radius
Unit Measured:
Metric
Number of End Mills:
Single Ended
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome