0
1

F3AA...WS-WM-WL-WX - Extended Neck - Metric


Select
Select
£49.99 Inc VAT (20%)


See all variants from £49.99

Description

F3AA...WS-WM-WL-WX • Extended Neck
High-Performance Solid Carbide End Mills • Aluminium

Feature Attributes

Helix Angle:
45.000
Number of Flutes:
3
Finish/Coating:
Uncoated
Style:
Radius
Number of End Mills:
Single Ended
Unit Measured:
Metric
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome