0
1

F4AJ-F5AJ-F6AJ...WS-WL-WX - Extra Long - Metric


Select
£61.99 Inc VAT (20%)


See all variants from £61.99

Description

F4AJ-F5AJ-F6AJ...WS-WL-WX • Extra Long
High-Performance Solid Carbide End Mills • Hard Steels

Feature Attributes

Helix Angle:
50.000
Finish/Coating:
TiAlN
Number of Flutes:
4
Unit Measured:
Metric
Number of End Mills:
Single Ended
Style:
Square End
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome