F4AJ-F5AJ...WS-WM-WL-WX - Long - Metric


£71.99 Inc VAT (20%)

See 12 Product Variants
£71.99

Description

F4AJ-F5AJ...WS-WM-WL-WX • Long
High-Performance Solid Carbide End Mills • Hard Steels

Feature Attributes

Helix Angle:
50.000
Number of Flutes:
4
Finish/Coating:
TiAlN
Number of End Mills:
Single Ended
Milling Application:
End Mill
Style:
Radius
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome