F4BJ...DL - DIN 6527 - Long - Metric


Select
£89.99 Inc VAT (20%)


See all variants from £89.99

Description

F4BJ...DL • DIN 6527 • Long
High-Performance Solid Carbide End Mills • Roughing

Feature Attributes

Helix Angle:
30.000
Number of Flutes:
4
Finish/Coating:
AlTiN
Number of End Mills:
Single Ended
Milling Application:
End Mill
Unit Measured:
Metric
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome